Motion
TBY 1-5/16 TM

SKF
TBY 1-5/16 TM

Ball Bearing Take-Up Unit - Side Mount, 1-5/16 in Bore, Cast Iron Housing, Set Screw Collar, Normal Duty
Mi Item #00565995
MFR #TBY 1-5/16 TM
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
TBY 1-5/16 TM

Ball Bearing Take-Up Unit - Side Mount, 1-5/16 in Bore, Cast Iron Housing, Set Screw Collar, Normal Duty
Mi Item #00565995
MFR #TBY 1-5/16 TM

Mfr description
TBY 1-5/16 TM TAKE-UP BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    1-5/16 in
  • Housing Width
    4.0000 in
  • Overall Length
    4.8750 in
  • Slot Spacing  
    3.5000 in
  • Weight
    3.5 lbs

Details

  • Duty Type
    Normal Duty
  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Uncoated
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog Number
    TBY 1-5/16 TM
  • Manufacturer Upc Number
    7316577102683
  • Product Type
    Take-Up Ball Bearing Units
  • Replacement Bearing
    YAR 207-105
  • Seal Type
    Lip Seal
  • Type Of Bearing
    Ball Bearing
  • Unit Type
    Side Mount
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)