Motion
RTU1 3/8
Take-Up Ball Bearing Unit - Side Mount, 1.3750 in Bore, Cast Iron Housing, Eccentric Collar, 0.5313 in Slot
MI ITEM #00566000
MFR #RTU1 3/8
Your Price$368.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Take-Up Ball Bearing Unit - Side Mount, 1.3750 in Bore, Cast Iron Housing, Eccentric Collar, 0.5313 in Slot
MI ITEM #00566000
MFR #RTU1 3/8

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$368.77/each(List $460.97)

Overview

Mfr description
RTU 1-3/8 TAKE-UP BRG

Specifications

  • Unit Type
    Side Mount
  • Bore Diameter
  • Slot Spacing
  • Compatible Frame Number
    T-18692
  • Housing Material
    Cast Iron
  • Locking Device
    Eccentric Collar
  • Seal Type
    Contact/Lip
  • Finish Coating
    Uncoated
  • Overall Height
    4.1250 in
  • Lubrication Type
    Lubrication Fitting
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Series
    RTU
  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Manufacturer Catalog Number
    RTU1 3/8
  • Manufacturer Upc Number
    087796058910
  • UPC_NO
    087796058910
  • Weight
    4.46 lbs
  • Product Type
    Take-Up Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text