Motion
RTU1 7/16
Take-up Ball Bearing Unit - Side Mount, 1-7/16 in Bore, Cast Iron Housing, Eccentric Collar Collar, 0.5310 in, 13.49 mm Slot
MI ITEM #00566012
MFR #RTU1 7/16
Price$404.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Take-up Ball Bearing Unit - Side Mount, 1-7/16 in Bore, Cast Iron Housing, Eccentric Collar Collar, 0.5310 in, 13.49 mm Slot
MI ITEM #00566012
MFR #RTU1 7/16

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$404.89/each

Specifications

Dimensions

  • Body Width
    1.7500 in, 44.50 mm
  • Bore Diameter  
    1-7/16 in
  • Housing Dimensions
    1.7520 in, 44.50 mm
  • Housing Width
    1.7520 in, 44.50 mm
  • Inner Ring Width
    1.2740 in, 32.35 mm
  • Overall Height
    4.1250 in
  • Overall Length
    4.8740 in, 123.79 mm
  • Shaft Diameter
    1.4375 in, 36.50 mm
  • Slot Spacing  
    3.5000 in
  • Slot Width  
    0.5310 in, 13.49 mm
  • Weight
    4.46 lbs

Details

  • Compatible Frame Number
    T-18692
  • Dynamic Load Capacity
    28500 N, 6400 lbf
  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Uncoated
  • Housing Material
    Cast Iron
  • Locking Device
    Eccentric Collar
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog Number
    RTU1 7/16
  • Manufacturer Upc Number
    087796059313
  • Material
    Cast Iron
  • Product Type
    Take-Up Ball Bearing Units
  • Radial Dynamic Load Capacity
    28500 N, 6400 lbf
  • Radial Static Load Capacity
    15302 N, 3440 lbf
  • Replacement Bearing
    G1107KRRB
  • Seal Type
    Contact/Lip
  • Sealing Type
    Shroud Seal
  • Series
    RTU
  • Shaft Attachment
    Eccentric Locking Collar
  • Static Load Capacity
    15300 N, 3440 lbf
  • Type Of Bearing
    Ball Bearing
  • Unit Type
    Side Mount
  • UPC_NO
    087796059313

Overview

Mfr description
RTU 1-7/16 TAKE-UP BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text