Motion
TH3Y223N 1 7/16 TAKEUP BALL BRG

LINK-BELT
TH3Y223N 1 7/16 TAKEUP BALL BRG

Ball Bearing Take-Up Unit - 1-7/16 in Bore, Cast Iron Housing, Eccentric Collar Collar, Standard Duty
Mi Item #00566015
MFR #TH3Y223N 1 7/16 TAKEUP BALL BRG
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
TH3Y223N 1 7/16 TAKEUP BALL BRG

Ball Bearing Take-Up Unit - 1-7/16 in Bore, Cast Iron Housing, Eccentric Collar Collar, Standard Duty
Mi Item #00566015
MFR #TH3Y223N 1 7/16 TAKEUP BALL BRG

Mfr description
TH3Y223N T-U UNIT TH3-Y223N
  • 1 7/16" Mounted Ball Bearing, Standard Duty, Cast Iron Wide Slot Center Pull Take-up Block, Eccentric Cam Locking Collar, Single Lip Contact Seal
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    1-7/16 in
  • Housing Width
    1 3/16 in
  • Overall Height
    2.5600 in
  • Overall Length
    5.8800 in
  • Overall Width
    5.8800 in
  • Size Code
    207
  • Weight
    3.83 lbs

Details

  • Country of Origin
    Mexico
  • Duty Type
    Standard Duty
  • End Cap Style
    Y2236N
  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Cast Iron
  • Housing Type
    TU BLK CP WIDE SLOT BB
  • Locking Device
    Eccentric Collar
  • Lubrication Type
    EXXON RONEX MP STDLubrication Fitting
  • Manufacturer Catalog Number
    TH3Y223N
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662327147822
  • Max Rpm
    6850 rpm
  • Maximum Temperature
    225 °F
  • Product Type
    Take-Up Ball Bearing Units
  • Radial Dynamic Load Capacity
    5810 lbs
  • Replacement Bearing
    YG223NL
  • Retainer Type
    Nylon
  • Seal Material
    BUNA SINGLE LIP CONTACT SEAL
  • Seal Type
    Single Lip Contact Seal
  • Series
    200
  • UPC_NO
    662327147822
  • Vibration Frequency Roller Spin
    0.0383 Hz
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)