Specifications
Dimensions
- Body Width2.5600 in, 65.02 mm
- Bore Diameter2-1/4 in
- Bore Length2.5590 in, 65 mm
- Housing Dimensions2.5600 in, 65 mm
- Housing Width2.3750 in
- Inner Ring Width2.5590 in, 65 mm
- Length Through Bore2.5590 in, 65 mm
- Outside Diameter2.9810 in, 75.71 mm
- Overall Height5.7500 in
- Overall Length7.6250 in
- Overall Width2.5625 in
- Shaft Diameter2.2500 in, 57.14 mm
- Size Code2-27
- Slot Spacing5.7500 in
- Slot Width1.0630 in, 27 mm
- Take Up Frame SizeST-36
- Weight12.3 lbs
Details
- Bearing Material52100 Bearing Steel
- Bearing SeriesST
- Bore TypeStraight
- CAD Drawing
- Cage MaterialPPS - Polyphenylene Sulfide
- Compatible Frame NumberSTH 20 to 23-9 DZU, STH 20 to 23-12 DZU
- Country of OriginUSA
- Duty TypeStandard
- Dynamic Load Capacity52440 N, 11789 lbf
- Expansion CapabilityNon-Expansion Bearing (Fixed)
- Expansion TypeNon-Expansion Bearing (Fixed)
- Finish CoatingBlack Oxide Coated
- Grease TypeLithium Complex NLGI 2 Grease
- Harmonization Code8483.20.4040
- Housing ConstructionOne Piece
- Housing MaterialCast Iron
- Insert Material52100 Bearing Steel
- Locking DeviceSet Screw
- LubricationLithium Complex NLGI 2 Grease
- Lubrication TypeLubrication Fitting
- Manufacturer Catalog NumberST-36
- Manufacturer Product Page
- Manufacturer Upc Number662461006320
- MaterialCast Iron
- Max Operating Temperature104.4 °C, 220 °F
- Max Rpm3000 rpm
- Maximum Speed3000 rpm
- Maximum Temperature104.4 °C, 220 °F
- Mounting TypeTake-Up Block Wide Slot
- Operating Temperature-20 to 220 °F
- Operating Temperature Range-20 to 220 °F
- Product TypeTake-Up Ball Bearing Units
- Radial Dynamic Load Capacity11789 lbf
- Radial Static Load Capacity36253 N, 8150 lbf
- RelubricatableTrue
- Replacement Bearing2-24
- Retainer TypeLand Riding Retainer
- Seal MaterialFelt
- Seal TypeFelt Labyrinth Seal
- Sealing TypeFelt Labyrinth Seal
- Self AligningTrue
- Sensor ReadyFalse
- SeriesST
- Shaft AttachmentSet Screw
- Static Load Capacity36253 N, 8150 lbf
- Type Of BearingBall Bearing
- Unit TypeSide Mount
- UPC_NO662461006320
- Vibration Frequency Roller Spin2.592 cpm