Motion
VTWE-226

BROWNING
VTWE-226

Ball Bearing Take-Up Unit - Side Mount, 1-5/8 in Bore, Cast Iron Housing, Eccentric Collar Collar, Normal Duty
Mi Item #00566037
MFR #VTWE-226
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
VTWE-226

Ball Bearing Take-Up Unit - Side Mount, 1-5/8 in Bore, Cast Iron Housing, Eccentric Collar Collar, Normal Duty
Mi Item #00566037
MFR #VTWE-226

Mfr description
VTWE 226 TAKE-UP BRG
  • With Seal Flinger
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    1-5/8 in
  • Housing Width
    2.1250 in
  • Overall Height
    4.5000 in
  • Overall Length
    5.7500 in
  • Overall Width
    2.2188 in
  • Slot Spacing  
    4.0000 in
  • Weight
    5.08 lbs

Details

  • CAD Drawing
  • Compatible Frame Number
    12SF31, 18SF31, 3SF31, 6SF31, 9SF31
  • Duty Type
    Normal Duty
  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Gray Painted
  • Housing Material
    Cast Iron
  • Locking Device
    Eccentric Collar
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    VTWE-226
  • Manufacturer Upc Number
    662289528233
  • Max Rpm
    3000 rpm
  • Operating Temperature Range
    -20 to +200 °F
  • Product Type
    Take-Up Ball Bearing Units
  • Radial Dynamic Load Capacity
    7901 lbf
  • Replacement Bearing
    VE-226
  • Seal Type
    Single Lip Contact with Flinger
  • Series
    VTWE 200
  • Unit Type
    Side Mount
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)