Motion
RTU1 11/16

TIMKEN (FAFNIR)
RTU1 11/16

Take-up Ball Bearing Unit - Side Mount, 1-11/16 in Bore, Cast Iron Housing, Eccentric Collar Collar, 0.6890 in, 17.50 mm Slot
Mi Item #00566048
MFR #RTU1 11/16
Price$522.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN (FAFNIR)
RTU1 11/16

Take-up Ball Bearing Unit - Side Mount, 1-11/16 in Bore, Cast Iron Housing, Eccentric Collar Collar, 0.6890 in, 17.50 mm Slot
Mi Item #00566048
MFR #RTU1 11/16

Mfr description
RTU 1-11/16 TAKE-UP BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$522.65/each

Specifications

Dimensions

  • Bore Diameter  
    1-11/16 in
  • Housing Dimensions
    2.5625 in, 65.08 mm
  • Housing Width
    2.5625 in, 65.08 mm
  • Overall Height
    4.7500 in
  • Overall Length
    5.5670 in, 141.40 mm
  • Shaft Diameter
    1.6875 in, 42.85 mm
  • Slot Spacing  
    3.9688 in
  • Slot Width  
    0.6890 in, 17.50 mm
  • Weight
    6.97 lbs

Details

  • Compatible Frame Number
    T-18762
  • Dynamic Load Capacity
    36300 N, 8160 lbf
  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Uncoated
  • Housing Material
    Cast Iron
  • Locking Device
    Eccentric Collar
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog Number
    RTU1 11/16
  • Manufacturer Upc Number
    087796060067
  • Material
    Cast Iron
  • Product Type
    Take-Up Ball Bearing Units
  • Radial Dynamic Load Capacity
    36300 N, 8160 lbf
  • Radial Static Load Capacity
    20500 N, 4600 lbf
  • Seal Type
    Contact/Lip
  • Sealing Type
    Shroud Seal
  • Series
    RTU
  • Shaft Attachment
    Eccentric Locking Collar
  • Static Load Capacity
    20500 N, 4600 lbf
  • Type Of Bearing
    Ball Bearing
  • Unit Type
    Side Mount
  • UPC_NO
    087796060067
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)