Motion
VTWE-228

BROWNING
VTWE-228

Ball Bearing Take-Up Unit - Side Mount, 1-3/4 in Bore, Cast Iron Housing, Eccentric Collar Collar, Normal
MI ITEM #00566056
MFR #VTWE-228
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
VTWE-228

Ball Bearing Take-Up Unit - Side Mount, 1-3/4 in Bore, Cast Iron Housing, Eccentric Collar Collar, Normal
MI ITEM #00566056
MFR #VTWE-228

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    1-3/4 in
  • Housing Width
    2.1250 in
  • Overall Height
    4.5000 in
  • Overall Length
    5.7500 in
  • Overall Width
    1.9375 in
  • Slot Spacing  
    4.0000 in
  • Weight
    4.82 lbs

Details

  • CAD Drawing
  • Compatible Frame Number
    1SF10, 3SF16, 6SF16, 9SF16
  • Duty Type
    Normal
  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Gray
  • Housing Material
    Cast Iron
  • Locking Device
    Eccentric Collar
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    VTWE-228
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289528257
  • Max Rpm
    3,000 rpm
  • Operating Temperature
    -20 to 200 °F
  • Operating Temperature Range
    -20 to +200 °F
  • Product Type
    Take-Up Ball Bearing Units
  • Radial Dynamic Load Capacity
    7901 lbf
  • Replacement Bearing
    VS-229
  • Seal Type
    Single Lip Contact with Flinger
  • Series
    VTWE-200
  • Type Of Bearing
    Ball Bearing
  • Unit Type
    Side Mount

Overview

Mfr description
VTWE 228 TAKE-UP BRG
  • Powder coat epoxy cast iron housing Eccentric locking designed for locking in direction of rotation Single lip contact seal and flinger

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text