Motion
TH3Y231N

LINK-BELT
TH3Y231N

Take-up Ball Bearing Unit - Side Mount, 1-15/16 in Bore, Cast Iron Housing, Eccentric Collar Collar, Standard Duty, 0.6880 in, 17.47 mm Slot
MI ITEM #00566085
MFR #TH3Y231N
Price$777.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
TH3Y231N

Take-up Ball Bearing Unit - Side Mount, 1-15/16 in Bore, Cast Iron Housing, Eccentric Collar Collar, Standard Duty, 0.6880 in, 17.47 mm Slot
MI ITEM #00566085
MFR #TH3Y231N

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$777.44/each

Specifications

Dimensions

  • Body Width
    2.5600 in, 65.02 mm
  • Bore Diameter  
    1-15/16 in
  • Bore Length
    2.4700 in, 62.73 mm
  • Hole Diameter
    1.1300 in, 28.70 mm
  • Housing Dimensions
    2.5600 in, 65 mm
  • Housing Width
    2.5600 in, 65 mm
  • Inner Ring Width
    2.4700 in, 62.70 mm
  • Insert Outer Diameter
    2.4750 in, 62.86 mm
  • Length Through Bore
    2.4700 in, 62.73 mm
  • Outside Diameter
    2.4750 in, 62.86 mm
  • Overall Height
    7.2500 in
  • Overall Length
    7.2500 in
  • Overall Width
    2.2500 in
  • Shaft Diameter
    1.9375 in, 49.21 mm
  • Size Code
    210
  • Slot Spacing  
    3.9688 in
  • Slot Width  
    0.6880 in, 17.47 mm
  • Take Up Frame Size
    210
  • Weight
    7.00 lbs

Details

  • Bearing Material
    52100 Bearing Steel
  • Bore Type
    Straight
  • Cage Material
    Molded fiber glass reinforced nylon
  • Country of Origin
    Mexico
  • Duty Type
    Standard Duty
  • Dynamic Load Capacity
    35230 N, 7920 lbf
  • End Cap Style
    Y2316N
  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Powder Coated
  • Grease Type
    Lithium Complex NLGI 2 Grease
  • Housing Construction
    One Piece
  • Housing Material
    Cast Iron
  • Housing Type
    TU BLK CP WIDE SLOT BB
  • Locking Device
    Eccentric Collar
  • Lubrication
    Lithium Complex NLGI 2 Grease
  • Lubrication Type
    EXXON RONEX MP STDLubrication Fitting
  • Manufacturer Catalog Number
    TH3Y231N
  • Manufacturer Upc Number
    662327147860
  • Material
    Cast Iron
  • Max Operating Temperature
    225 °F, 107 °C
  • Max Rpm
    4800 rpm
  • Maximum Speed
    4800 rpm
  • Maximum Temperature
    107 °C, 225 °F
  • Mounting Type
    Take-Up Block Wide Slot
  • Operating Temperature Range
    107 °C, 225 °F
  • Product Type
    Take-Up Ball Bearing Units
  • Radial Dynamic Load Capacity
    7920 lbs
  • Radial Static Load Capacity
    23219.7 N, 5220 lbf
  • Relubricatable
    True
  • Retainer Type
    Nylon
  • Seal Material
    BUNA SINGLE LIP CONTACT SEAL
  • Seal Type
    Contact/Lip
  • Sealing Type
    Single Lip Contact Seal
  • Self Aligning
    True
  • Sensor Ready
    False
  • Series
    200
  • Shaft Attachment
    Eccentric Cam Locking Collar
  • Static Load Capacity
    23220 N, 5220 lbf
  • Type Of Bearing
    Ball Bearing
  • Unit Type
    Side Mount
  • UPC_NO
    662327147860
  • Vibration Frequency Roller Spin
    0.0445 Hz

Overview

Mfr description
TH3Y231N T-U UNIT TH3-Y231N
  • 1 15/16" Mounted Ball Bearing, Standard Duty, Cast Iron Wide Slot Take-up Block, Eccentric Cam Locking Collar, Single Lip Contact Seal

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text