Motion
RTU2
Ball Bearing Take-Up Unit - Side Mount, 2 in Bore, Cast Iron Housing, Eccentric Collar Collar
Mi Item #00566107
MFR #RTU2
Price$430.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Bearing Take-Up Unit - Side Mount, 2 in Bore, Cast Iron Housing, Eccentric Collar Collar
Mi Item #00566107
MFR #RTU2

Mfr description
RTU 2 TAKE-UP BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$430.72/each

Specifications

Dimensions

  • Bore Diameter  
    2 in
  • Overall Height
    5.8750 in
  • Slot Spacing  
    5.0938 in
  • Weight
    13.95 lbs

Details

  • Compatible Frame Number
    T-18828
  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Uncoated
  • Housing Material
    Cast Iron
  • Locking Device
    Eccentric Collar
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog Number
    RTU2
  • Manufacturer Upc Number
    087796061019
  • Product Type
    Take-Up Ball Bearing Units
  • Seal Type
    Contact/Lip
  • Series
    RTU
  • Unit Type
    Side Mount
  • UPC_NO
    087796061019
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)