Specifications
Dimensions
- Base To Bore Centerline1.8125 in
- Bolt Center To Center Length1.8125 in
- Bore Diameter1-5/16 in
Details
- Bore TypeStraight
- Duty TypeStandard Duty
- Expansion TypeNon-Expansion Bearing (Fixed)
- Housing MaterialCast Iron
- Insert MaterialCase Carbonized
- Locking DeviceEccentric Collar
- Locking TypeEccentric Collar
- Manufacturer Upc Number7316577102560
- Mounting Type2-Bolt Base
- Number Of Mounting Holes2
- Product TypePillow Block Ball Bearing Units
- Seal TypeContact Seal
- Type Of BearingBall Bearing
- UPC_NO7316577102560
Help us improve this product
Compare Up to 3 ItemsCompare Items (0/3)