Motion
VTWE-235

BROWNING
VTWE-235

Ball Bearing Take-Up Unit - Side Mount, 2-3/16 in Bore, Cast Iron Housing, Eccentric Collar Collar, Normal
MI ITEM #00566137
MFR #VTWE-235
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
VTWE-235

Ball Bearing Take-Up Unit - Side Mount, 2-3/16 in Bore, Cast Iron Housing, Eccentric Collar Collar, Normal
MI ITEM #00566137
MFR #VTWE-235

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
VTWE 235 TAKE-UP BRG
  • Powder coat epoxy cast iron housing Eccentric locking designed for locking in direction of rotation Single lip contact seal and flinger

Specifications

  • Unit Type
    Side Mount
  • Bore Diameter
  • Slot Spacing
  • Compatible Frame Number
    3SF31, 6SF31, 9SF3112SF31, 18SF31
  • Housing Material
    Cast Iron
  • Locking Device
    Eccentric Collar
  • Duty Type
    Normal
  • Seal Type
    Single Lip Contact with Flinger
  • Finish Coating
    Gray
  • Operating Temperature Range
    -20 to +200 °F
  • Overall Length
    6.2188 in
  • Housing Width
    2.5000 in
  • Overall Height
    5.7500 in
  • Lubrication Type
    Lubrication Fitting
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Overall Width
    2.1875 in
  • Series
    VTWE-200
  • Replacement Bearing
    VE-236
  • Type Of Bearing
    Ball Bearing
  • Operating Temperature
    -20 to 200 °F
  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Max Rpm
    2,500 rpm
  • Manufacturer Catalog Number
    VTWE-235
  • Manufacturer Product Page
  • Manufacturer Catalog
  • CAD Drawing
  • Manufacturer Upc Number
    662289528332
  • Weight
    8.58 lbs
  • Radial Dynamic Load Capacity
    9752 lbf
  • Product Type
    Take-Up Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text