Motion
ST2.3/16
Ball Bearing Take-Up Unit - Side Mount, 2-3/16 in Bore, Cast Iron Housing, Set Screw Collar, Standard Duty
MI ITEM #00566141
MFR #ST2.3/16
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Bearing Take-Up Unit - Side Mount, 2-3/16 in Bore, Cast Iron Housing, Set Screw Collar, Standard Duty
MI ITEM #00566141
MFR #ST2.3/16

Mfr description
ST 2-3/16 TAKEUP BRG
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    2-3/16 in
  • Housing Width
    2.5000 in
  • Overall Height
    5.7480 in
  • Overall Length
    7.1650 in
  • Slot Spacing  
    5.1180 in
  • Weight
    4.2 lbs

Details

  • Bearing Material
    Steel
  • Duty Type
    Standard Duty
  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog Number
    ST2.3/16
  • Manufacturer Upc Number
    747023033911
  • Max Rpm
    3100 rpm
  • Operating Temperature Range
    -20 to 110 °C
  • Product Type
    Take-Up Ball Bearing Units
  • Radial Dynamic Load Capacity
    9780 lbf
  • Radial Static Load Capacity
    6550 lbf
  • Seal Type
    Nitrile
  • Series
    ST
  • Unit Type
    Side Mount

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
Compare Up to 3 ItemsCompare Items (0/3)