Motion
ST2.1/4
Ball Bearing Take-Up Unit - Side Mount, 2-1/4 in Bore, Cast Iron Housing, Set Screw Collar, Standard Duty
MI ITEM #00566150
MFR #ST2.1/4
List Price$377.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Bearing Take-Up Unit - Side Mount, 2-1/4 in Bore, Cast Iron Housing, Set Screw Collar, Standard Duty
MI ITEM #00566150
MFR #ST2.1/4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$377.45/each for your price

Overview

Mfr description
ST 2-1/4 TAKEUP BRG

Specifications

  • Unit Type
    Side Mount
  • Bore Diameter
  • Slot Spacing
  • Bearing Material
    Steel
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Duty Type
    Standard Duty
  • Seal Type
    Nitrile
  • Operating Temperature Range
    -20 to 110 °C
  • Overall Length
    7.5590 in
  • Housing Width
    2.5000 in
  • Overall Height
    5.7480 in
  • Lubrication Type
    Lubrication Fitting
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Series
    ST
  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Max Rpm
    2800 rpm
  • Radial Static Load Capacity
    8070 lbf
  • Manufacturer Catalog Number
    ST2.1/4
  • Manufacturer Upc Number
    747023033874
  • Weight
    5.4 lbs
  • Radial Dynamic Load Capacity
    11800 lbf
  • Product Type
    Take-Up Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text