Motion
TBY 2-1/4 TM

SKF
TBY 2-1/4 TM

Ball Bearing Take-Up Unit - Side Mount, 2-1/4 in Bore, Cast Iron Housing, Set Screw Collar, Normal Duty
MI ITEM #00566152
MFR #TBY 2-1/4 TM
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
TBY 2-1/4 TM

Ball Bearing Take-Up Unit - Side Mount, 2-1/4 in Bore, Cast Iron Housing, Set Screw Collar, Normal Duty
MI ITEM #00566152
MFR #TBY 2-1/4 TM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    2-1/4 in
  • Housing Width
    5.7500 in
  • Overall Length
    7.4063 in
  • Slot Spacing  
    5.0940 in
  • Weight
    11 lbs

Details

  • Duty Type
    Normal Duty
  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Uncoated
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog Number
    TBY 2-1/4 TM
  • Manufacturer Upc Number
    7316577103161
  • Product Type
    Take-Up Ball Bearing Units
  • Replacement Bearing
    YAR 212-204
  • Seal Type
    Lip Seal
  • Type Of Bearing
    Ball Bearing
  • Unit Type
    Side Mount

Overview

Mfr description
TBY 2-1/4 TM TAKE UP BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text