Motion
RTU2 3/8
Take-Up Ball Bearing Unit - Side Mount, 2.3750 in Bore, 1.0625 in Slot
Mi Item #00566161
MFR #RTU2 3/8
Price$681.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Take-Up Ball Bearing Unit - Side Mount, 2.3750 in Bore, 1.0625 in Slot
Mi Item #00566161
MFR #RTU2 3/8

Mfr description
RTU 2-3/8 TAKE-UP BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$681.10/each

Specifications

Dimensions

  • Bore Diameter  
    2-3/8 in
  • Housing Width
    2.7480 in
  • Insert Outer Diameter
    3.2200 in
  • Overall Height
    5.8750 in
  • Slot Spacing  
    5.0938 in
  • Weight
    13.2 lbs

Details

  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Uncoated
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    RTU2 3/8
  • Manufacturer Upc Number
    087796111622
  • Product Type
    Take-Up Ball Bearing Units
  • Series
    RTU
  • Type Of Bearing
    Ball Bearing
  • Unit Type
    Side Mount
  • UPC_NO
    087796111622
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)