Motion
VAK2S
Pillow Block Ball Bearing Unit - 2.0000 in Bore, 2-Bolt Base Mount, Eccentric Collar Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material, Medium Duty
Mi Item #00566195
MFR #VAK2S
Price$205.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pillow Block Ball Bearing Unit - 2.0000 in Bore, 2-Bolt Base Mount, Eccentric Collar Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material, Medium Duty
Mi Item #00566195
MFR #VAK2S

Mfr description
VAK 2 (S) PIL BLK
  • The streamlined and rugged VAK pillow block unit combines engineered housing and RA-RR extended inner ring bearing
  • Gray iron pillow block
  • Epoxy-coated housing with contact seals
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$205.42/each

Specifications

Dimensions

  • Base To Bore Centerline
    2.1875 in
  • Base Width
    2-5/16 in
  • Bolt Center To Center Length
    6.9375 in
  • Bore Diameter
    2.0000 in
  • Bore Inside Diameter
    2.0000 in
  • Bore Length
    1.7205 in
  • Housing Width
    2.1890 in
  • Inner Race Width
    1.7200 in
  • Inside Diameter
    2.0000 in
  • Length
    7.8740 in
  • Length Through Bore
    1.7205 in
  • Overall Height
    4.9063 in
  • Overall Length
    8.7500 in
  • Overall Width
    1.9063 in
  • Shaft Diameter
    2.0000 in
  • Weight
    6.11 lbs
  • Width
    2.1890 in, 55.60 mm

Details

  • Bearing Number
    GRA115RRB2
  • Bearing Type
    Ball
  • Bore Type
    Round
  • Duty Type
    Medium Duty
  • Dynamic Load Capacity
    8740 lbf
  • Expansion Capability
    Non-Expansion
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Features & Benefits
    • The streamlined and rugged VAK pillow block unit combines engineered housing and RA-RR extended inner ring bearing • Gray iron pillow block • Epoxy-coated housing with contact seals
  • Finish Coating
    Uncoated
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Insert Bearing Type
    Ball
  • Locking Device
    Eccentric Collar
  • Locking Type
    Eccentric Collar
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Upc Number
    087796061088
  • Material
    Cast Iron
  • Max Rpm
    3000 rpm
  • Mounting
    2-Bolt Pillow Block
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Operating Temperature Range
    Maximum of +250 °F
  • Product Type
    Pillow Block Ball Bearing Units
  • Radial Dynamic Load Capacity
    10800 lbf
  • Radial Static Load Capacity
    6400 lbf
  • Replacement Bearing
    GRA200RRB
  • Rolling Element
    Ball
  • Seal
    Molded Shroud
  • Seal Type
    Contact/Lip
  • Sealing Type
    Molded Shroud
  • Series
    Standard
  • Shaft Attachment
    Eccentric Collar
  • Static Load Capacity
    5210 lbf
  • Type
    Pillow Block Ball Bearing
  • Type Of Bearing
    Ball
  • UPC_NO
    087796061088
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)