Specifications
Dimensions
- Bore Diameter2-7/8 in
- Bore Length3.0600 in, 77.72 mm
- Hole Diameter1.6300 in, 41.39 mm
- Housing Dimensions3.3800 in, 85.90 mm
- Housing Width3.3750 in
- Length Through Bore3.0600 in, 77.72 mm
- Overall Height6.5625 in
- Overall Length9.1250 in
- Overall Width3.0625 in
- Shaft Diameter2.8750 in, 73.02 mm
- Size Code2-215
- Slot Spacing6.5625 in
- Slot Width1.0630 in, 27 mm
- Tap Thread Size1/8 NPT
- Weight18.27 lbs
Details
- Bearing Material52100 Bearing Steel
- Bearing SeriesST
- Bore TypeStraight
- CAD Drawing
- Cage MaterialBrass
- Country of OriginUSA
- Duty TypeStandard
- Dynamic Load Capacity66007.1 N, 14839 lbf
- Expansion CapabilityNon-Expansion Bearing (Fixed)
- Expansion TypeNon-Expansion Bearing (Fixed)
- Finish CoatingBlack Oxide Coated
- Grease TypeLithium Complex NLGI 2 Grease
- Harmonization Code8483.20.4040
- Housing ConstructionOne Piece
- Housing MaterialCast Iron
- Insert Material52100 Bearing Steel
- Locking DeviceSet Screw
- LubricationRelubricatable
- Lubrication TypeLubrication Fitting
- Manufacturer Catalog NumberST-46
- Manufacturer Product Page
- Manufacturer Upc Number662461006382
- MaterialCast Iron
- Max Operating Temperature104.4 °C, 220 °F
- Max Rpm2450 rpm
- Maximum Speed2450 rpm
- Maximum Temperature104.4 °C, 220 °F
- Mounting TypeWide-Slot Take-up
- Operating Temperature-20 to 220 °F
- Operating Temperature Range-20 to 220 °F
- Product TypeTake-Up Ball Bearing Units
- Radial Dynamic Load Capacity14839 lbf
- Radial Static Load Capacity49928.8 N, 11224 lbf
- RelubricatableTrue
- Replacement Bearing2-214
- Retainer TypeLand Riding Retainer
- Seal MaterialFelt
- Seal TypeFelt Labyrinth Seal
- Sealing TypeFelt Labyrinth Seal
- Self AligningTrue
- SeriesST
- Shaft AttachmentSet Screw
- Static Load Capacity49928.9 N, 11224 lbf
- Type Of BearingBall Bearing
- Unit TypeSide Mount
- UPC_NO662461006382
- Vibration Frequency Roller Spin0.0476 Hz