Motion
VAK 5/8
Pillow Block Ball Bearing Unit - 0.6250 in Bore, 2-Bolt Base Mount, Eccentric Collar Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material, Medium Duty
Mi Item #00566216
MFR #VAK 5/8
Price$111.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pillow Block Ball Bearing Unit - 0.6250 in Bore, 2-Bolt Base Mount, Eccentric Collar Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material, Medium Duty
Mi Item #00566216
MFR #VAK 5/8

Mfr description
VAK 5/8 PIL BLK
  • The streamlined and rugged VAK pillow block unit combines engineered housing and RA-RR extended inner ring bearing
  • Gray iron pillow block
  • Epoxy-coated housing with contact seals
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$111.91/each

Specifications

Dimensions

  • Base To Bore Centerline
    1.0625 in
  • Base Width
    1-3/16 in
  • Bolt Center Diameter
    3.6260 in
  • Bolt Center To Center Length
    3.6250 in
  • Bolt Hole Diameter
    0.4375 in
  • Bore Diameter
    0.6250 in
  • Bore Inside Diameter
    0.6250 in
  • Housing Width
    1.1890 in
  • Inner Race Width
    1.1260 in
  • Inside Diameter
    0.6250 in
  • Length
    4.8740 in
  • Overall Height
    2.0938 in
  • Overall Length
    4.8750 in
  • Overall Width
    1.1250 in
  • Shaft Diameter
    0.6250 in
  • Weight
    1 lbs
  • Width
    1.1890 in, 30.19 mm

Details

  • Bearing Number
    GRA010RRB
  • Bearing Type
    Ball
  • Bore Type
    Round
  • Distance Between Mounting Hole Cen
    3.6260 in
  • Duty Type
    Medium Duty
  • Dynamic Load Capacity
    2380 lbf
  • Expansion Capability
    Non-Expansion
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Features & Benefits
    • The streamlined and rugged VAK pillow block unit combines engineered housing and RA-RR extended inner ring bearing • Gray iron pillow block • Epoxy-coated housing with contact seals
  • Finish Coating
    Uncoated
  • Housing Construction
    2-Bolt Pillow Block
  • Housing Material
    Cast Iron
  • Housing Type
    Pillow Block
  • Insert Bearing Type
    Ball
  • Locking Device
    Eccentric Collar
  • Locking Type
    Eccentric Collar
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Upc Number
    087796056558
  • Material
    Cast Iron
  • Max Rpm
    7370 rpm
  • Mounting
    2-Bolt Pillow Block
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Operating Temperature Range
    Maximum of +250 °F
  • Product Type
    Pillow Block Ball Bearing Units
  • Radial Dynamic Load Capacity
    2360 lbf
  • Radial Static Load Capacity
    1060 lbf
  • Replacement Bearing
    GRA010RRB
  • Rolling Element
    Ball
  • Seal
    Molded Shroud
  • Seal Type
    Contact/Lip
  • Sealing Type
    Molded Shroud
  • Series
    Standard
  • Shaft Attachment
    Eccentric Collar
  • Static Load Capacity
    1070 lbf
  • Type
    Pillow Block Ball Bearing
  • Type Of Bearing
    Ball
  • UPC_NO
    087796056558
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)