Motion
P2BL 010-FM

SKF
P2BL 010-FM

Pillow Block Ball Bearing Unit - 0.6250 in Bore, 2-Bolt Base Mount, Eccentric Collar Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material, Medium Duty
Mi Item #00566221
MFR #P2BL 010-FM
Price$80.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
P2BL 010-FM

Pillow Block Ball Bearing Unit - 0.6250 in Bore, 2-Bolt Base Mount, Eccentric Collar Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material, Medium Duty
Mi Item #00566221
MFR #P2BL 010-FM

Mfr description
P2BL 010-FM MOUNTED UNIT PILLOW BLOCK
  • Grade 10 balls, ground and honed raceways for precision, quiet running and higher speed capacity
  • Prelubricated with a high quality, long life lithium/calcium grease
  • Cast iron housing with contact seals
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$80.15/each

Specifications

Dimensions

  • Base Height
    1.0626 in
  • Base To Bore Centerline
    1.0625 in
  • Base Width
    1.2677 in
  • Bolt Hole Diameter
    0.4375 in
  • Bolt Size
    0.3750 in
  • Bore Diameter
    0.6250 in
  • Bore Inside Diameter
    0.6250 in
  • Bore Length
    1.1260 in
  • Housing Dimensions
    5.4657 x 1.2677 x 2.0937 in
  • Housing Width
    1.2677 in
  • Inner Race Width
    1.1260 in
  • Inside Diameter
    0.6250 in
  • Length Through Bore
    1.1260 in
  • Max Bolt Hole Spacing
    4.1254 in
  • Min Bolt Hole Spacing
    3.1250 in
  • Outer Diameter
    40 mm
  • Outer Diameter Type
    Spherical
  • Outer Race Width
    0.4724 in
  • Overall Height
    3.3125 in
  • Overall Length
    3.7031 in
  • Overall Width
    1.2677 in
  • Shaft Diameter
    0.6250 in
  • Thread Size
    1/4-28 UNF
  • Weight
    1.08 lbs
  • Width
    1.2677 in, 32.20 mm

Details

  • Additional Details
    Ready to mount | Lubricated and sealed bearing | Quick locking onto the shaft | Narrow inner ring for tight operating spaces | Relubricatable | For material handling applications
  • Application
    Material Handling
  • Bearing Insert Material
    Bearing steel
  • Bearing Number
    YET 203-010
  • Bearing Type
    Ball Bearing
  • Bore Type
    Round
  • Closure Type
    Seal and Flinger on both sides
  • Compatible Frame Type
    Normal Base
  • Component Type
    Complete Assembly
  • Distance Between Mounting Hole Cen
    3.6252 in
  • Duty Type
    Medium Duty
  • Dynamic Load Capacity
    21492 lbf
  • End Type
    Open
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Features & Benefits
    • Grade 10 balls, ground and honed raceways for precision, quiet running and higher speed capacity • Prelubricated with a high quality, long life lithium/calcium grease • Cast iron housing with contact seals
  • Finish Coating
    Uncoated
  • Finish/Coating
    Painted
  • Grease Type
    Grease
  • Housing Configuration
    2 Bolt
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Housing Type
    normal base
  • Includes
    Eccentric collar, Grease fitting
  • Insert Bearing Material
    Bearing steel
  • Insert Bearing Type
    Eccentric Collar Locking
  • Locking Device
    Eccentric Collar
  • Locking Type
    Eccentric Collar
  • Lubrication
    Grease
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog Number
    P2BL 010-FM
  • Material
    Cast iron
  • Max Rpm
    9500 rpm
  • Measurement Standard
    Imperial
  • Mounting
    2-Bolt Base
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Outer Ring Material
    Bearing steel
  • Product Type
    Pillow Block Ball Bearing Units
  • Relubricatable
    Yes
  • Replacement Bearing
    YET 203-010
  • Replacement Thrust Plate
    No
  • Rolling Element
    Ball
  • Row Type
    Single Row
  • Seal
    Contact, Standard
  • Seal Type
    Contact/Lip
  • Sealing Type
    Contact, Standard
  • Self Aligning
    Yes
  • Sensor Ready
    No
  • Series
    P2BL
  • Shaft Attachment
    Eccentric Locking Collar
  • Standards Met
    ISO
  • Standoff Included
    No
  • Static Load Capacity
    1068 lbf
  • Suitable For High Temp App
    No
  • Suitable For Washdown Environment
    No
  • Type
    Eccentric Locking Collar
  • Type Of Bearing
    Ball
  • UPC_NO
    7316577346339
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)