Motion
ST-51
Ball Bearing Take-up Unit - Side Mount, 3-3/16 in Bore, Cast Iron Housing, Set Screw Collar, Standard, 1.0630 in, 27 mm Slot
MI ITEM #00566222
MFR #ST-51
Price$1,682.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Bearing Take-up Unit - Side Mount, 3-3/16 in Bore, Cast Iron Housing, Set Screw Collar, Standard, 1.0630 in, 27 mm Slot
MI ITEM #00566222
MFR #ST-51

Mfr description
ST-51 TAKEUP BRG
  • Powder coated epoxy cast iron housing with extended inner ring bearings Zone hardened inner ring with 120° spacing setscrew with diamond faceted setscrews Unique land riding retainer design provides superior pocket clearance that allows for 360° grease circulation around the rolling elements resulting in better retained and utilized lubrication. Sealmaster® exclusive lock & pin dimple for direct lubrication and anti-rotation
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,682.23/each

Specifications

Dimensions

  • Bore Diameter  
    3-3/16 in
  • Bore Length
    3.2480 in, 82.50 mm
  • Housing Dimensions
    3.3800 in, 85.90 mm
  • Housing Width
    3.3750 in
  • Inner Ring Width
    3.2480 in, 82.50 mm
  • Insert Outer Diameter
    3.9220 in, 99.59 mm
  • Length Through Bore
    3.2480 in, 82.50 mm
  • Outside Diameter
    3.9220 in, 99.59 mm
  • Overall Height
    7.2500 in
  • Overall Length
    4.7500 in
  • Overall Width
    3.2500 in
  • Shaft Diameter
    3.1875 in, 80.96 mm
  • Size Code
    2-33
  • Slot Spacing  
    7.2500 in
  • Slot Width  
    1.0630 in, 27 mm
  • Take Up Frame Size
    ST-51
  • Tap Thread Size
    1/8 NPT
  • Weight
    22.1 lbs

Details

  • Bearing Material
    52100 Bearing Steel
  • Bearing Series
    ST
  • Bore Type
    Straight
  • CAD Drawing
  • Cage Material
    Brass
  • Country of Origin
    USA
  • Duty Type
    Standard
  • Dynamic Load Capacity
    77452.7 N, 17412 lbf
  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Black Oxide Coated
  • Grease Type
    Lithium Complex NLGI 2 Grease
  • Harmonization Code
    8483.20.4040
  • Housing Construction
    One Piece
  • Housing Material
    Cast Iron
  • Insert Material
    52100 Bearing Steel
  • Locking Device
    Set Screw
  • Lubrication
    Lithium Complex NLGI 2 Grease
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog Number
    ST-51
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662461006405
  • Material
    Cast Iron
  • Max Operating Temperature
    104.4 °C, 220 °F
  • Max Rpm
    2250 rpm
  • Maximum Speed
    2250 rpm
  • Maximum Temperature
    104.4 °C, 220 °F
  • Mounting Type
    Wide-Slot Take-up
  • Operating Temperature
    -20 to 220 °F
  • Operating Temperature Range
    -20 to 220 °F
  • Product Type
    Take-Up Ball Bearing Units
  • Radial Dynamic Load Capacity
    17412 lbf
  • Radial Static Load Capacity
    58600.8 N, 13174 lbf
  • Relubricatable
    True
  • Replacement Bearing
    2-33
  • Retainer Type
    Land Riding Retainer
  • Seal Material
    Felt
  • Seal Type
    Felt Labyrinth Seal
  • Sealing Type
    Felt Labyrinth Seal
  • Self Aligning
    True
  • Sensor Ready
    False
  • Series
    ST
  • Shaft Attachment
    Set Screw
  • Static Load Capacity
    58600.8 N, 13174 lbf
  • Type Of Bearing
    Ball Bearing
  • Unit Type
    Side Mount
  • UPC_NO
    662461006405
  • Vibration Frequency Roller Spin
    0.047 Hz

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)