Motion
PAK3/4-N
Pillow Block Ball Bearing Unit - 2-Bolt Base, 3/4 in Bore, Cast Iron Material, Medium Duty, Non-Expansion Bearing (Fixed)
MI ITEM #00566230
MFR #PAK3/4-N
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pillow Block Ball Bearing Unit - 2-Bolt Base, 3/4 in Bore, Cast Iron Material, Medium Duty, Non-Expansion Bearing (Fixed)
MI ITEM #00566230
MFR #PAK3/4-N

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Base Width
    1.26 in
  • Bolt Center To Center Length
    3.7800 in
  • Bore Diameter
    3/4 in
  • Overall Width
    1.2188 in
  • Weight
    1.58 lbs

Details

  • Bore Type
    Straight
  • Finish Coating
    Uncoated
  • Housing Material
    Cast Iron
  • Locking Device
    Eccentric Collar
  • Locking Type
    Eccentric Collar
  • Lubrication Type
    Lubrication Fitting
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • Radial Dynamic Load Capacity
    2900 lbf
  • Radial Static Load Capacity
    1480 lbf
  • Seal Type
    Contact Seal
  • Series
    PAK
  • Standards Met
    ABMA 14 - 1991, ABMA 15 - 1991, EN-GJL-200/250 to DIN EN 1561, ISO 3228
  • UPC_NO
    4047643202251

Overview

Mfr description
PAK3/4-N PILLOW BLOCK UNIT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text