Motion
P2BL 012-FM

SKF
P2BL 012-FM

Pillow Block Ball Bearing Unit - 0.7500 in Bore, 2-Bolt Base Mount, Eccentric Collar Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material, Medium Duty
Mi Item #00566234
MFR #P2BL 012-FM
Price$77.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
P2BL 012-FM

Pillow Block Ball Bearing Unit - 0.7500 in Bore, 2-Bolt Base Mount, Eccentric Collar Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material, Medium Duty
Mi Item #00566234
MFR #P2BL 012-FM

Mfr description
P2BL 012-FM (REPLACES SYH 3/4 FM)
  • Grade 10 balls, ground and honed raceways for precision, quiet running and higher speed capacity
  • Prelubricated with a high quality, long life lithium/calcium grease
  • Cast iron housing with contact seals
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$77.57/each

Specifications

Dimensions

  • Base To Bore Centerline
    1.2500 in
  • Bore Diameter
    0.7500 in
  • Bore Inside Diameter
    0.7500 in
  • Inside Diameter
    0.7500 in
  • Overall Height
    3.3125 in
  • Overall Length
    3.7031 in
  • Shaft Diameter
    0.7500 in
  • Weight
    1.32 lbs

Details

  • Bearing Type
    Ball
  • Bore Type
    Round
  • Duty Type
    Medium Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Features & Benefits
    • Grade 10 balls, ground and honed raceways for precision, quiet running and higher speed capacity • Prelubricated with a high quality, long life lithium/calcium grease • Cast iron housing with contact seals
  • Finish Coating
    Uncoated
  • Housing Material
    Cast Iron
  • Housing Type
    Pillow Block
  • Insert Bearing Type
    Ball
  • Locking Device
    Eccentric Collar
  • Locking Type
    Eccentric Collar
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog Number
    P2BL 012-FM
  • Measurement Standard
    Imperial
  • Mounting
    2-Bolt Pillow Block
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • Rolling Element
    Ball
  • Seal Type
    Contact/Lip
  • Series
    SYH
  • Standards Met
    ISO
  • Type
    Ball Bearing Unit
  • Type Of Bearing
    Ball
  • UPC_NO
    7316577346292
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)