Specifications
Dimensions
- Bore Diameter3-1/4 in
- Overall Height7.8125 in
- Overall Length10.2500 in
- Overall Width3.5000 in
- Slot Spacing6.8125 in
- Weight31.4 lbs
Details
- CAD Drawing
- Duty TypeStandard Duty
- Expansion CapabilityNon-Expansion Bearing (Fixed)
- Expansion TypeNon-Expansion Bearing (Fixed)
- Finish Coatinguncoated
- Housing MaterialCast Iron
- Locking DeviceSet Screw
- Lubrication TypeCannot Be Relubricated
- Manufacturer Catalog NumberST-52
- Manufacturer Upc Number662461006412
- Operating Temperature Range250°
- Product TypeTake-Up Ball Bearing Units
- Radial Dynamic Load Capacity4381 lbf
- Replacement Bearing2-34
- Seal TypeStandard Felt Seal
- SeriesST
- Unit TypeSide Mount