Motion
VPLE-119

BROWNING
VPLE-119

Pillow Block Ball Bearing Unit - 2-Bolt Base, 1-3/16 in Bore, Cast Iron Material, Light Duty, Non-Expansion Bearing (Fixed)
Mi Item #00566291
MFR #VPLE-119
Price$164.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
VPLE-119

Pillow Block Ball Bearing Unit - 2-Bolt Base, 1-3/16 in Bore, Cast Iron Material, Light Duty, Non-Expansion Bearing (Fixed)
Mi Item #00566291
MFR #VPLE-119

Mfr description
VPLE-119 PILLOW BLOCK
  • Without Seal Flinger
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$164.13/each

Specifications

Dimensions

  • Base To Bore Centerline
    1.5625 in
  • Base Width
    1.7500 in
  • Bolt Center To Center Length
    3.3750 to 5.8750 in
  • Bore Diameter
    1-3/16 in
  • Overall Height
    3.1563 in
  • Overall Length
    6.1875 in
  • Weight
    2.8 lbs

Details

  • Application
    Browning - Standard
  • Bore Type
    Round
  • CAD Drawing
  • Duty Type
    Light Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Features & Benefits
    • Without Seal Flinger
  • Finish Coating
    Gray Painted
  • Housing Material
    Cast Iron
  • Insert Material
    52100 Bearing Steel
  • Locking Device
    Eccentric Collar
  • Locking Type
    Eccentric Collar
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog Number
    767641
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289524068
  • Max Operating Temperature
    200 °F
  • Max Rpm
    4500 rpm
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • Radial Dynamic Load Capacity
    4381 lbf
  • Radial Static Load Capacity
    2567 lbf
  • Replacement Bearing
    VE-119
  • Seal Type
    Single Lip Contact
  • Series
    VPLE
  • UPC_NO
    662289524068

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)