Motion
PL3W219E 1 3/16 PILLOWBLK BALL BRG

LINK-BELT
PL3W219E 1 3/16 PILLOWBLK BALL BRG

Pillow Block Ball Bearing Unit - 2-Bolt Base, 1-3/16 in Bore, Cast Iron Material, Medium Duty, Non-Expansion Bearing (Fixed)
MI ITEM #00566298
MFR #PL3W219E 1 3/16 PILLOWBLK BALL BRG
Your Price$346.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
PL3W219E 1 3/16 PILLOWBLK BALL BRG

Pillow Block Ball Bearing Unit - 2-Bolt Base, 1-3/16 in Bore, Cast Iron Material, Medium Duty, Non-Expansion Bearing (Fixed)
MI ITEM #00566298
MFR #PL3W219E 1 3/16 PILLOWBLK BALL BRG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$346.96/each(List $399.00)

Overview

Mfr description
PL3W219E PILLOWBLK PL3-W219E
  • Standard- and intermediate-duty ball bearing units provide a versatility of application arrangements for carrying shafts with radial or a combination of radial and thrust loads
  • Alignable precision deep groove ball bearing manufactured from high quality bearing steel provides high capacity and long life
  • Cast iron housing
  • Corrosion-resistant powder coating

Specifications

  • Mounting Type
    2-Bolt Base
  • Bore Type
    Round
  • Bore Diameter
    1-3/16 in
  • Bolt Center To Center Length
    4.7500 in
  • Base To Bore Centerline
    1.5625 in
  • Duty Type
    Medium Duty
  • Locking Device
    Eccentric Collar
  • Seal Type
    Contact/Lip
  • Housing Material
    Cast Iron
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Overall Height
    3.1563 in
  • Overall Length
    6.3125 in
  • Base Width
    1-7/8 in
  • Overall Width
    1.4063 in
  • Finish Coating
    Powder Coated
  • Radial Dynamic Load Capacity
    3380 lbf
  • Radial Static Load Capacity
    2530 lbf
  • Max Rpm
    5600 rpm
  • Lubrication Type
    Lubrication Fitting
  • Series
    200
  • UPC_NO
    662327118815
  • Weight
    2.73 lbs
  • Features & Benefits
    • Standard- and intermediate-duty ball bearing units provide a versatility of application arrangements for carrying shafts with radial or a combination of radial and thrust loads • Alignable precision deep groove ball bearing manufactured from high quality bearing steel provides high capacity and long life • Cast iron housing • Corrosion-resistant powder coating
  • Locking Type
    Eccentric Collar
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text