Motion
PL3W220E 1 1/4 PILLOWBLK BALL BRG

LINK-BELT
PL3W220E 1 1/4 PILLOWBLK BALL BRG

Pillow Block Ball Bearing Unit - 1-1/4 in Bore, 2-Bolt Base Mount, Eccentric Collar Locking, Cast Iron Housing Material
MI ITEM #00566311
MFR #PL3W220E 1 1/4 PILLOWBLK BALL BRG
Your Price$320.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
PL3W220E 1 1/4 PILLOWBLK BALL BRG

Pillow Block Ball Bearing Unit - 1-1/4 in Bore, 2-Bolt Base Mount, Eccentric Collar Locking, Cast Iron Housing Material
MI ITEM #00566311
MFR #PL3W220E 1 1/4 PILLOWBLK BALL BRG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$320.93/each(List $369.08)

Overview

Mfr description
PL3W220E PILLOWBLK PL3-W220E

Specifications

  • Mounting Type
    2-Bolt Base
  • Bore Type
    Round
  • Bore Diameter
    1-1/4 in
  • Bolt Center To Center Length
    4.7500 in
  • Base To Bore Centerline
    1.8125 in
  • Locking Device
    Eccentric Collar
  • Seal Type
    Clearance Seal
  • Housing Material
    Cast Iron
  • Housing Type
    Two-Bolt Pillow Block
  • UPC_NO
    662327118822
  • Type Of Bearing
    Ball Bearing
  • Housing Construction
    Solid
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662327118822
  • Weight
    3.4 lbs
  • Locking Type
    Eccentric Collar
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text