Motion
VPLE-120S

BROWNING
VPLE-120S

Pillow Block Ball Bearing Unit - 2-Bolt Base, 1-1/4 in Bore, Cast Iron Material, Light Duty, Non-Expansion Bearing (Fixed)
MI ITEM #00566317
MFR #VPLE-120S
Price$123.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
VPLE-120S

Pillow Block Ball Bearing Unit - 2-Bolt Base, 1-1/4 in Bore, Cast Iron Material, Light Duty, Non-Expansion Bearing (Fixed)
MI ITEM #00566317
MFR #VPLE-120S

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$123.19/each

Specifications

Dimensions

  • Base To Bore Centerline
    1.5625 in
  • Base Width
    1.7500 in
  • Bolt Center To Center Length
    3.3750 to 5.8750 in
  • Bolt Size
    0.5000 in
  • Bore Diameter
    1-1/4 in
  • Misalignment Angle
    ±1.5° Misalignment - Static Only
  • Overall Height
    3.1560 in
  • Overall Length
    6.1875 in
  • Weight
    2.68 lbs

Details

  • Application
    Browning - Standard
  • Bore Type
    Round / Straight
  • CAD Drawing
  • Duty Type
    Light Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Features & Benefits
    • Powder coat epoxy cast iron housing • Eccentric locking designed for locking in direction of rotation • Single lip contact seal
  • Finish Coating
    Gray
  • Housing Material
    Cast Iron
  • Insert Material
    52100 Bearing Steel
  • Locking Device
    Eccentric Collar
  • Locking Type
    Eccentric Collar
  • Lubrication Type
    Lithium Complex NLGI 2 Grease
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    VPLE-120S
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289529278
  • Max Operating Temperature
    200 °F
  • Max Rpm
    3000 rpm
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • Radial Dynamic Load Capacity
    4381 lbf
  • Radial Static Load Capacity
    2567 lbf
  • Replacement Bearing
    VE-120S
  • Seal Type
    Single Lip Contact
  • Series
    Intermediate
  • Type Of Bearing
    Ball Bearing
  • UPC_NO
    662289529278

Overview

Mfr description
VPLE-120S PIL BLK
  • Powder coat epoxy cast iron housing
  • Eccentric locking designed for locking in direction of rotation
  • Single lip contact seal

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text