Motion
PL3W223E 1 7/16

LINK-BELT
PL3W223E 1 7/16

Pillow Block Ball Bearing Unit - 2-Bolt Base, 1-7/16 in Bore, Cast Iron Material, Medium Duty, Non-Expansion Bearing (Fixed)
MI ITEM #00566353
MFR #PL3W223E 1 7/16
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
PL3W223E 1 7/16

Pillow Block Ball Bearing Unit - 2-Bolt Base, 1-7/16 in Bore, Cast Iron Material, Medium Duty, Non-Expansion Bearing (Fixed)
MI ITEM #00566353
MFR #PL3W223E 1 7/16

Mfr description
PL3W223E PILLOWBLK PL3-W223E
  • Standard- and intermediate-duty ball bearing units provide a versatility of application arrangements for carrying shafts with radial or a combination of radial and thrust loads
  • Alignable precision deep groove ball bearing manufactured from high quality bearing steel provides high capacity and long life
  • Cast iron housing
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Base To Bore Centerline
    1.8125 in
  • Base Width
    1-7/8 in
  • Bolt Center To Center Length
    4.9375 in
  • Bore Diameter
    1-7/16 in
  • Overall Height
    3.6250 in
  • Overall Length
    6.3750 in
  • Overall Width
    1.5313 in
  • Weight
    3.67 lbs

Details

  • Bore Type
    Round
  • Duty Type
    Medium Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Features & Benefits
    • Standard- and intermediate-duty ball bearing units provide a versatility of application arrangements for carrying shafts with radial or a combination of radial and thrust loads • Alignable precision deep groove ball bearing manufactured from high quality bearing steel provides high capacity and long life • Cast iron housing • Corrosion-resistant powder coating
  • Finish Coating
    Powder Coated
  • Housing Material
    Cast Iron
  • Locking Device
    Eccentric Collar
  • Locking Type
    Eccentric Collar
  • Lubrication Type
    Lubrication Fitting
  • Max Rpm
    4800 rpm
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • Radial Dynamic Load Capacity
    4470 lbf
  • Radial Static Load Capacity
    3440 lbf
  • Seal Type
    Contact/Lip
  • Series
    200
  • UPC_NO
    662327118860

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)