Motion
YTU 15/16 SGT

TIMKEN (FAFNIR)
YTU 15/16 SGT

Take-Up Ball Bearing Unit - Side Mount, 0.9375 in Bore, Cast Iron Housing, Set Screw Collar, 0.5313 in Slot
MI ITEM #00566374
MFR #YTU 15/16 SGT
Your Price$203.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN (FAFNIR)
YTU 15/16 SGT

Take-Up Ball Bearing Unit - Side Mount, 0.9375 in Bore, Cast Iron Housing, Set Screw Collar, 0.5313 in Slot
MI ITEM #00566374
MFR #YTU 15/16 SGT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$203.40/each(List $226.22)

Overview

Mfr description
YTU 15/16 SGT HOUSED UNITS

Specifications

  • Unit Type
    Side Mount
  • Bore Diameter
  • Slot Spacing
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Seal Type
    Contact/Lip
  • Finish Coating
    Uncoated
  • Overall Height
    3.6250 in
  • Lubrication Type
    Lubrication Fitting
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Series
    YTU
  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Manufacturer Catalog Number
    YTU 15/16 SGT
  • Manufacturer Upc Number
    087796266438
  • UPC_NO
    087796266438
  • Weight
    2.98 lbs
  • Product Type
    Take-Up Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text