Motion
YTU1 SGT
Ball Bearing Take-Up Unit - Side Mount, 1 in Bore, Cast Iron Housing, Set Screw Collar
MI ITEM #00566390
MFR #YTU1 SGT
Price$180.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Bearing Take-Up Unit - Side Mount, 1 in Bore, Cast Iron Housing, Set Screw Collar
MI ITEM #00566390
MFR #YTU1 SGT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$180.97/each

Specifications

Dimensions

  • Bore Diameter  
    1 in
  • Overall Height
    3.6250 in
  • Slot Spacing  
    3.0000 in
  • Weight
    2.93 lbs

Details

  • Compatible Frame Number
    T-18696
  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Uncoated
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog Number
    YTU1 SGT
  • Manufacturer Upc Number
    087796266612
  • Product Type
    Take-Up Ball Bearing Units
  • Seal Type
    Contact/Lip
  • Series
    YTU
  • Unit Type
    Side Mount
  • UPC_NO
    087796266612

Overview

Mfr description
YTU1 SGT HOUSED UNITS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text