Motion
P2BL 200-FM

SKF
P2BL 200-FM

Pillow Block Ball Bearing Unit - 2.0000 in Bore, 2-Bolt Base Mount, Eccentric Collar Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material, Medium Duty
Mi Item #00566435
MFR #P2BL 200-FM
Price$219.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
P2BL 200-FM

Pillow Block Ball Bearing Unit - 2.0000 in Bore, 2-Bolt Base Mount, Eccentric Collar Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material, Medium Duty
Mi Item #00566435
MFR #P2BL 200-FM

Mfr description
P2BL 200-FM MOUNTED UNIT PILLOW BLOCK
  • Grade 10 balls, ground and honed raceways for precision, quiet running and higher speed capacity
  • Prelubricated with a high quality, long life lithium/calcium grease
  • Cast iron housing with contact seals
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$219.84/each

Specifications

Dimensions

  • Base Height
    2.4374 in
  • Base To Bore Centerline
    2.4375 in
  • Base Width
    60.4 mm
  • Bolt Center Diameter
    6.9035 in
  • Bolt Center To Center Length
    171.5 mm
  • Bolt Hole Diameter
    0.7811 in
  • Bolt Size
    0.6250 in
  • Bore Diameter
    2.0000 in
  • Bore Inside Diameter
    2.0000 in
  • Bore Length
    1.9055 in
  • Housing Width
    2.3189 in
  • Inner Race Width
    1.9055 in
  • Inside Diameter
    2.0000 in
  • Length
    8.6252 in
  • Length Through Bore
    1.9055 in
  • Max Bolt Hole Spacing
    7.3368 in
  • Min Bolt Hole Spacing
    6.4703 in
  • Overall Length
    219 mm
  • Overall Width
    40 mm
  • Shaft Diameter
    2.0000 in
  • Weight
    8.77 lbs
  • Width
    2.3200 in, 58.89 mm

Details

  • Additional Details
    Ready to mount | Lubricated and sealed bearing | Quick locking onto the shaft | Narrow inner ring for tight operating spaces
  • Application
    For Material Handling Applications
  • Bearing Insert Material
    Bearing steel
  • Bearing Type
    Ball Bearing
  • Bore Type
    Round
  • Closure Type
    Seal and Flinger on both sides
  • Component Type
    Complete Assembly
  • Distance Between Mounting Hole Cen
    6.9035 in
  • Duty Type
    Medium Duty
  • Dynamic Load Capacity
    9802 lbf
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Features & Benefits
    • Grade 10 balls, ground and honed raceways for precision, quiet running and higher speed capacity • Prelubricated with a high quality, long life lithium/calcium grease • Cast iron housing with contact seals
  • Finish Coating
    Uncoated
  • Finish/Coating
    Without
  • Grease Type
    Grease
  • Housing Configuration
    Pillow Block
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Housing Type
    normal base
  • Includes
    Grease fitting
  • Insert Bearing Material
    Bearing steel
  • Insert Bearing Type
    Eccentric Collar Locking
  • Locking Device
    Eccentric Collar
  • Locking Type
    Eccentric Collar
  • Lubrication
    Grease
  • Lubrication Type
    Lubrication Fitting
  • Max Rpm
    3600 rpm
  • Measurement Standard
    Imperial
  • Mounting
    2-Bolt Base
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • Radial Dynamic Load Capacity
    9810 lbf
  • Radial Static Load Capacity
    6530 lbf
  • Relubricatable
    Yes
  • Replacement Bearing
    YET 211-200
  • Seal
    Contact, Standard
  • Seal Type
    Contact/Lip
  • Sealing Type
    Contact, Standard
  • Self Aligning
    Yes
  • Series
    SYH
  • Shaft Attachment
    Eccentric Locking Collar
  • Standards Met
    ISO
  • Static Load Capacity
    6519 lbf
  • Type
    Eccentric Locking Collar
  • Type Of Bearing
    Ball
  • UPC_NO
    7316577346179
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)