Motion
YTU1 3/16 SGT

TIMKEN (FAFNIR)
YTU1 3/16 SGT

Ball Bearing Take-Up Unit - Side Mount, 1-3/16 in Bore, Cast Iron Housing, Set Screw Collar
Mi Item #00566437
MFR #YTU1 3/16 SGT
Price$192.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN (FAFNIR)
YTU1 3/16 SGT

Ball Bearing Take-Up Unit - Side Mount, 1-3/16 in Bore, Cast Iron Housing, Set Screw Collar
Mi Item #00566437
MFR #YTU1 3/16 SGT

Mfr description
YTU1 3/16 SGT HOUSED UNITS
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$192.91/each

Specifications

Dimensions

  • Bore Diameter  
    1-3/16 in
  • Overall Height
    4.1250 in
  • Slot Spacing  
    3.5000 in
  • Weight
    4.23 lbs

Details

  • Compatible Frame Number
    T-18694
  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Uncoated
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog Number
    YTU1 3/16 SGT
  • Manufacturer Upc Number
    087796266575
  • Product Type
    Take-Up Ball Bearing Units
  • Seal Type
    Contact/Lip
  • Series
    YTU
  • Unit Type
    Side Mount
  • UPC_NO
    087796266575
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)