Motion
YTU1 1/4 SGT

TIMKEN (FAFNIR)
YTU1 1/4 SGT

Ball Bearing Take-Up Unit - Side Mount, 1-1/4 in Bore, Cast Iron Housing, Set Screw Collar
Mi Item #00566467
MFR #YTU1 1/4 SGT
Price$206.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN (FAFNIR)
YTU1 1/4 SGT

Ball Bearing Take-Up Unit - Side Mount, 1-1/4 in Bore, Cast Iron Housing, Set Screw Collar
Mi Item #00566467
MFR #YTU1 1/4 SGT

Mfr description
YTU1 1/4 SGT HOUSED UNITS
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$206.21/each

Specifications

Dimensions

  • Bore Diameter  
    1-1/4 in
  • Overall Height
    4.1250 in
  • Slot Spacing  
    3.5000 in
  • Weight
    4.46 lbs

Details

  • Compatible Frame Number
    T-18692
  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Uncoated
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog Number
    YTU1 1/4 SGT
  • Manufacturer Upc Number
    087796266537
  • Product Type
    Take-Up Ball Bearing Units
  • Seal Type
    Contact/Lip
  • Series
    YTU
  • Unit Type
    Side Mount
  • UPC_NO
    087796266537
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)