Motion
YTU1 1/2 SGT

TIMKEN (FAFNIR)
YTU1 1/2 SGT

Take-up Ball Bearing Unit - Side Mount, 1-1/2 in Bore, Cast Iron Housing, Set Screw Collar, 0.6890 in, 17.50 mm Slot
Mi Item #00566532
MFR #YTU1 1/2 SGT
Price$253.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN (FAFNIR)
YTU1 1/2 SGT

Take-up Ball Bearing Unit - Side Mount, 1-1/2 in Bore, Cast Iron Housing, Set Screw Collar, 0.6890 in, 17.50 mm Slot
Mi Item #00566532
MFR #YTU1 1/2 SGT

Mfr description
YTU1 1/2 SGT HOUSED UNITS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$253.01/each

Specifications

Dimensions

  • Body Width
    2.5630 in, 65.09 mm
  • Bore Diameter  
    1-1/2 in
  • Housing Dimensions
    2.5625 in, 65.08 mm
  • Housing Width
    2.5625 in, 65.08 mm
  • Inner Ring Width
    1.9370 in, 49.20 mm
  • Overall Height
    4.7500 in
  • Overall Length
    5.5670 in, 141.40 mm
  • Shaft Diameter
    1.5000 in, 38.10 mm
  • Slot Spacing  
    3.9688 in
  • Slot Width  
    0.6890 in, 17.50 mm
  • Weight
    7.25 lbs

Details

  • Compatible Frame Number
    T-18834
  • Dynamic Load Capacity
    36200 N, 8130 lbf
  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Uncoated
  • Housing Material
    Cast Iron
  • Housing Type
    Setscrew Locking
  • Locking Device
    Set Screw
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog Number
    YTU1 1/2 SGT
  • Manufacturer Upc Number
    087796266520
  • Material
    Cast Iron
  • Product Type
    Take-Up Ball Bearing Units
  • Radial Dynamic Load Capacity
    36200 N, 8130 lbf
  • Radial Static Load Capacity
    19839.1 N, 4460 lbf
  • Replacement Bearing
    GY1108KRRB SGT
  • Seal Type
    Contact/Lip
  • Sealing Type
    Shroud Seal
  • Series
    YTU
  • Shaft Attachment
    Set Screw
  • Static Load Capacity
    19800 N, 4460 lbf
  • Type Of Bearing
    Ball Bearing
  • Unit Type
    Side Mount
  • UPC_NO
    087796266520
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)