Overview
Mfr description
TBY 1-1/2 WM TAKE UP BRG
Specifications
- Unit TypeSide Mount
- Bore Diameter
- Slot Spacing
- Housing MaterialCast Iron
- Locking DeviceEccentric Collar
- Duty TypeNormal Duty
- Seal TypeLip Seal
- Finish CoatingUncoated
- Overall Length4.8750 in
- Housing Width4.5625 in
- Lubrication TypeLubrication Fitting
- Expansion TypeNon-Expansion Bearing (Fixed)
- Replacement BearingYEL 208-108
- Type Of BearingBall Bearing
- Expansion CapabilityNon-Expansion Bearing (Fixed)
- Manufacturer Catalog NumberTBY 1-1/2 WM
- Manufacturer Upc Number7316576614224
- Weight4.75 lbs
- Product TypeTake-Up Ball Bearing Units
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data