Specifications
Dimensions
- Base To Bore Centerline1.6875 in
- Base Width1.7500 in
- Bolt Center To Center Length4.1875 to 5.0625 in
- Bore Diameter1-3/16 in
- Overall Height3.2813 in
- Overall Length6.1875 in
- Weight2.76 lbs
Details
- ApplicationBrowning - Standard
- Bore TypeRound
- CAD Drawing
- Duty TypeLight Duty
- Expansion TypeNon-Expansion Bearing (Fixed)
- Features & Benefits• Without Seal Flinger
- Finish CoatingGray Painted
- Housing MaterialCast Iron
- Insert Material52100 Bearing Steel
- Locking DeviceEccentric Collar
- Locking TypeEccentric Collar
- Lubrication TypeLubrication Fitting
- Manufacturer Catalog Number767649
- Manufacturer Product Page
- Max Operating Temperature200 °F
- Max Rpm4500 rpm
- Mounting Type2-Bolt Base
- Number Of Mounting Holes2
- Product TypePillow Block Ball Bearing Units
- Radial Dynamic Load Capacity4381 lbf
- Radial Static Load Capacity2567 lbf
- Replacement BearingVE-119
- Seal TypeSingle Lip Contact
- SeriesVPE
- UPC_NO662289523238
Overview
Mfr description
VPE-119 PIL BLK
- Without Seal Flinger