Motion
P2B 104-FM

SKF
P2B 104-FM

Pillow Block Ball Bearing Unit - 1.2500 in Bore, 2-Bolt Base Mount, Eccentric Collar Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material, Standard Duty
MI ITEM #00566597
MFR #P2B 104-FM
Price$106.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
P2B 104-FM

Pillow Block Ball Bearing Unit - 1.2500 in Bore, 2-Bolt Base Mount, Eccentric Collar Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material, Standard Duty
MI ITEM #00566597
MFR #P2B 104-FM

Mfr description
P2B 104-FM MOUNTED UNIT PILLOW BLOCK
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$106.17/each

Specifications

Dimensions

  • Base To Bore Centerline
    1.8750 in
  • Base Width
    45 mm
  • Bolt Center Diameter
    5.6900 in
  • Bolt Center To Center Length
    126 mm
  • Bore Diameter
    1.2500 in
  • Overall Height
    93 mm
  • Overall Length
    160 mm
  • Overall Width
    27 mm
  • Weight
    3.51 lbs

Details

  • Bore Type
    Round
  • Duty Type
    Standard Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Uncoated
  • Housing Material
    Cast Iron
  • Locking Device
    Eccentric Collar
  • Locking Type
    Eccentric Collar
  • Lubrication Type
    Lubrication Fitting
  • Max Rpm
    5300 rpm
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • Radial Dynamic Load Capacity
    5740 lbf
  • Radial Static Load Capacity
    3440 lbf
  • Replacement Bearing
    YET 207-104
  • Seal Type
    Contact/Lip
  • Series
    SY
  • Standards Met
    ISO
  • UPC_NO
    7316577345080

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)