Specifications
Dimensions
- Bore Diameter1-3/4 in
- Housing Width4.5625 in
- Overall Length5.7500 in
- Slot Spacing3.9688 in
- Weight5.95 lbs
Details
- Duty TypeNormal Duty
- Expansion CapabilityNon-Expansion Bearing (Fixed)
- Expansion TypeNon-Expansion Bearing (Fixed)
- Finish CoatingUncoated
- Housing MaterialCast Iron
- Locking DeviceEccentric Collar
- Lubrication TypeLubrication Fitting
- Manufacturer Catalog NumberTBY 1-3/4 WM
- Manufacturer Upc Number7316576616082
- Product TypeTake-Up Ball Bearing Units
- Replacement BearingYEL 209-112
- Seal TypeLip Seal
- Type Of BearingBall Bearing
- Unit TypeSide Mount
Overview
Mfr description
TBY 1-3/4 WM TAKE UP BRG