Motion
VCJ 5/8
Flange-Mount Ball Bearing Unit - 5/8 in Bore, 4-Bolt Flange, Eccentric Collar Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Intermediate Duty, Contact Seal Seal
Mi Item #00566735
MFR #VCJ 5/8
Price$115.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flange-Mount Ball Bearing Unit - 5/8 in Bore, 4-Bolt Flange, Eccentric Collar Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Intermediate Duty, Contact Seal Seal
Mi Item #00566735
MFR #VCJ 5/8

Mfr description
VCJ 5/8 4 BOLT FLG
  • Ideal for applications where minimum machining is to be done
  • Assembled with GRA-RRB bearings with positive contact land-riding seals and self-locking collars
  • Factory prelubricated with grease fitting for relubrication
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$115.30/each

Specifications

Dimensions

  • Bolt Center To Center Length  
    2.1250 in
  • Bolt Circle Diameter  
    3.0000 in
  • Bore Diameter  
    5/8 in
  • Length Through Bore
    39.3 mm
  • Overall Length Diameter  
    3.0000 in
  • Weight
    1.16 lbs

Details

  • Bearing Number
    GRA010RRB
  • Bearing Type
    Ball Bearing
  • Bore Type
    Straight
  • Duty Type
    Intermediate Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Uncoated
  • Housing Material
    Cast Iron
  • Locking Device
    Eccentric Collar
  • Lubrication Type
    Relubricatable
  • Manufacturer Upc Number
    087796056572
  • Max Rpm
    7370 rpm
  • Mounting Type
    4-Bolt Flange
  • Product Type
    Flange-Mount Ball Bearing Units
  • Radial Dynamic Load Capacity
    2360 lbf
  • Radial Static Load Capacity
    1060 lbf
  • Replacement Bearing
    GRA010RRB
  • Seal Type
    Contact Seal
  • Series
    VCJ
  • Standards Met
    FDA Compliant, USDA Compliant
  • Type Of Bearing
    Ball
  • UPC_NO
    087796056572
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)