Motion
F4B 012-FM

SKF
F4B 012-FM

Flange-Mount Ball Bearing Unit - 3/4 in Bore, 4-Bolt Flange, Eccentric Collar Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, Contact Seal with Flinger Seal
MI ITEM #00566754
MFR #F4B 012-FM
Price$63.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
F4B 012-FM

Flange-Mount Ball Bearing Unit - 3/4 in Bore, 4-Bolt Flange, Eccentric Collar Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, Contact Seal with Flinger Seal
MI ITEM #00566754
MFR #F4B 012-FM

Mfr description
F4B 012-FM MOUNTED UNIT 4 BOLT FLANGE
  • Long service life
  • High reliability
  • Minimized maintenance
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$63.22/each

Specifications

Dimensions

  • Bolt Center To Center Length  
    5.6250 in
  • Bore Diameter  
    3/4 in
  • Length Through Bore
    42.5 mm
  • Weight
    1.33 lbs

Details

  • Bore Type
    Straight
  • Duty Type
    Standard Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Uncoated
  • Housing Material
    Cast Iron
  • Locking Device
    Eccentric Collar
  • Lubrication Type
    Relubricatable
  • Manufacturer Upc Number
    7316577344120
  • Max Rpm
    8500 rpm
  • Mounting Type
    4-Bolt Flange
  • Operating Temperature Range
    110 °F
  • Product Type
    Flange-Mount Ball Bearing Units
  • Radial Dynamic Load Capacity
    2860 lbf
  • Radial Static Load Capacity
    1470 lbf
  • Replacement Bearing
    YET 204-012
  • Seal Type
    Contact Seal with Flinger
  • Series
    FY
  • Type Of Bearing
    Ball
  • UPC_NO
    7316577344120

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)