Overview
Mfr description
TBY 2-1/4 WM TAKE UP BRG
Specifications
- Unit TypeSide Mount
- Bore Diameter
- Slot Spacing
- Housing MaterialCast Iron
- Locking DeviceEccentric Collar
- Duty TypeNormal Duty
- Seal TypeLip Seal
- Finish CoatingUncoated
- Overall Length7.4063 in
- Housing Width5.7500 in
- Lubrication TypeLubrication Fitting
- Expansion TypeNon-Expansion Bearing (Fixed)
- Replacement BearingYEL 212-204
- Type Of BearingBall Bearing
- Expansion CapabilityNon-Expansion Bearing (Fixed)
- Manufacturer Catalog NumberTBY 2-1/4 WM
- Manufacturer Upc Number7316577103178
- Weight12 lbs
- Product TypeTake-Up Ball Bearing Units
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data