Motion
TH3U239H

LINK-BELT
TH3U239H

Take-up Ball Bearing Unit - 2-7/16 in Bore, Cast Iron Housing, Set Screw Collar, Standard Duty, 1.0620 in, 26.97 mm Slot
MI ITEM #00566802
MFR #TH3U239H
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
TH3U239H

Take-up Ball Bearing Unit - 2-7/16 in Bore, Cast Iron Housing, Set Screw Collar, Standard Duty, 1.0620 in, 26.97 mm Slot
MI ITEM #00566802
MFR #TH3U239H

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    2-7/16 in
  • Bore Length
    2.5040 in, 63.60 mm
  • Hole Diameter
    1.3800 in, 35.10 mm
  • Housing Dimensions
    2.7600 in, 70.10 mm
  • Housing Width
    2 1/16 in
  • Inner Ring Width
    2.5040 in, 63.60 mm
  • Length Through Bore
    2.5040 in, 63.60 mm
  • Outside Diameter
    3.0120 in, 76.50 mm
  • Overall Height
    8.3800 in
  • Overall Length
    8.3800 in
  • Overall Width
    2.8800 in
  • Shaft Diameter
    2.4375 in, 61.91 mm
  • Size Code
    212
  • Slot Spacing  
    5.0940 in, 129.38 mm
  • Slot Width  
    1.0620 in, 26.97 mm
  • Tap Thread Size
    1/8 NPT
  • Weight
    12.25 lbs

Details

  • Bearing Material
    52100 Bearing Steel
  • Bore Type
    Straight
  • Cage Material
    Molded fiber glass reinforced nylon
  • Country of Origin
    Mexico
  • Duty Type
    Standard Duty
  • Dynamic Load Capacity
    52667 N, 11840 lbf
  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Powder Coated
  • Grease Type
    Lithium Complex NLGI 2 Grease
  • Harmonization Code
    8483204040
  • Housing Construction
    One Piece
  • Housing Material
    Cast Iron
  • Housing Type
    TU BLK CP WIDE SLOT BB
  • Locking Device
    Set Screw
  • Lubrication
    Lithium Complex NLGI 2 Grease
  • Lubrication Type
    EXXON RONEX MP STDLubrication Fitting
  • Manufacturer Catalog Number
    TH3U239H
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662327147723
  • Material
    Cast Iron
  • Max Operating Temperature
    107 °C, 224.6 °F
  • Max Rpm
    4000 rpm
  • Maximum Speed
    4000 rpm
  • Maximum Temperature
    225 °F
  • Mounting Type
    Wide-Slot Take-up
  • Operating Temperature Range
    107 °C, 224.6 °F
  • Product Type
    Take-Up Ball Bearing Units
  • Radial Dynamic Load Capacity
    11840 lbs
  • Radial Static Load Capacity
    35942 N, 8080 lbf
  • Relubricatable
    True
  • Replacement Bearing
    UG239HL
  • Retainer Type
    Nylon
  • Seal Material
    STEEL CLEARANCE SEAL
  • Seal Type
    Clearance Seal
  • Sealing Type
    Labyrinth
  • Self Aligning
    True
  • Sensor Ready
    False
  • Series
    200
  • Shaft Attachment
    Set Screw
  • Static Load Capacity
    35941.61 N, 8080 lbf
  • Type Of Bearing
    Ball Bearing
  • UPC_NO
    662327147723
  • Vibration Frequency Roller Spin
    0.0430 Hz

Overview

Mfr description
TH3U239H T-U UNIT TH3-U239H
  • 2 7/16" Mounted Ball Bearing, Standard Duty, Cast Iron Wide Slot Center Pull Take-up Block, Setscrew Locking, Clearance Seal

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought