Motion
ST-39
Ball Bearing Take-Up Unit - Side Mount, 2-7/16 in Bore, Cast Iron Housing, Set Screw Collar, Standard
Mi Item #00566805
MFR #ST-39
Price$596.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Bearing Take-Up Unit - Side Mount, 2-7/16 in Bore, Cast Iron Housing, Set Screw Collar, Standard
Mi Item #00566805
MFR #ST-39

Mfr description
ST-39 TAKE UP BRG
  • Powder coated epoxy cast iron housing with extended inner ring bearings
  • Zone hardened inner ring with 120° spacing setscrew with diamond faceted setscrews
  • Unique land riding retainer design provides superior pocket clearance that allows for 360° grease circulation around the rolling elements resulting in better retained and utilized lubrication
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$596.83/each

Specifications

Dimensions

  • Bore Diameter  
    2-7/16 in
  • Housing Width
    2.3750 in
  • Overall Height
    5.7500 in
  • Overall Length
    7.6250 in
  • Overall Width
    2.5625 in
  • Slot Spacing  
    5.7500 in
  • Weight
    11.09 lbs, 10.59

Details

  • CAD Drawing
  • Compatible Frame Number
    STH 24 to 28-12 DZU
  • Duty Type
    Standard
  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Black Oxide Coated
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog Number
    ST-39
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662461006351
  • Max Rpm
    3000 rpm
  • Operating Temperature
    -20 to 220 °F
  • Operating Temperature Range
    -20 to 220 °F
  • Product Type
    Take-Up Ball Bearing Units
  • Radial Dynamic Load Capacity
    11789 lbf
  • Replacement Bearing
    2-26
  • Seal Type
    Felt Labyrinth Seal
  • Series
    ST
  • Type Of Bearing
    Ball Bearing
  • Unit Type
    Side Mount
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)