Motion
F4B 102-FM

SKF
F4B 102-FM

Flange-Mount Ball Bearing Unit - 1-1/8 in Bore, 4-Bolt Flange Mount, Eccentric Collar Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, Contact Seal with Flinger Seal
MI ITEM #00566817
MFR #F4B 102-FM
Your Price$116.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
F4B 102-FM

Flange-Mount Ball Bearing Unit - 1-1/8 in Bore, 4-Bolt Flange Mount, Eccentric Collar Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, Contact Seal with Flinger Seal
MI ITEM #00566817
MFR #F4B 102-FM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$116.72/each(List $118.02)

Overview

Mfr description
F4B 102-FM MOUNTED UNIT 4 BOLT FLANGE
  • Long service life
  • High reliability
  • Minimized maintenance
  • Strong housing of cast iron
  • Excellent seals
  • High quality lithium-calcium grease filling
  • Cast iron housing

Specifications

  • Product Type
    Flange-Mount Ball Bearing Units
  • Bore Diameter
  • Housing Material
    Cast Iron
  • Duty Type
    Standard Duty
  • Bolt Center To Center Length
  • Locking Device
    Eccentric Collar
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Seal Type
    Contact Seal with Flinger
  • Overall Length Diameter
  • Lubrication Type
    Relubricatable
  • Bore Type
    Straight
  • Radial Dynamic Load Capacity
    4390 lbf
  • Radial Static Load Capacity
    2520 lbf
  • Length Through Bore
    46.7 mm
  • Operating Temperature Range
    110 °F
  • Finish Coating
    Uncoated
  • Max Rpm
    6300 rpm
  • Series
    FY
  • Replacement Bearing
    YET 206-102
  • Manufacturer Upc Number
    7316577343567
  • UPC_NO
    7316577343567
  • Weight
    2.49 lbs
  • Type Of Bearing
    Ball
  • Mounting Type
    4-Bolt Flange

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text