Motion
PCJ1-1/4-206-N

INA (SCHAEFFLER)
PCJ1-1/4-206-N

Flange-Mount Ball Bearing Unit - 1-1/4 in Bore, 4-Bolt Flange, Eccentric Collar Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Double Lip Contact Seal
Mi Item #00566848
MFR #PCJ1-1/4-206-N
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INA (SCHAEFFLER)
PCJ1-1/4-206-N

Flange-Mount Ball Bearing Unit - 1-1/4 in Bore, 4-Bolt Flange, Eccentric Collar Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Double Lip Contact Seal
Mi Item #00566848
MFR #PCJ1-1/4-206-N

Mfr description
PCJ1-1/4-206-N FOUR-BOLT FLANGED UNIT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bolt Center To Center Length  
    82.50 mm
  • Bore Diameter  
    1-1/4 in
  • Length Through Bore
    46.7 mm
  • Overall Length Diameter  
    108.5 mm
  • Weight
    2.88 lbs

Details

  • Bore Type
    Straight
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Powder Coated
  • Housing Material
    Cast Iron
  • Locking Device
    Eccentric Collar
  • Lubrication Type
    Relubricatable
  • Mounting Type
    4-Bolt Flange
  • Product Type
    Flange-Mount Ball Bearing Units
  • Radial Dynamic Load Capacity
    4350 lbf
  • Radial Static Load Capacity
    2550 lbf
  • Replacement Bearing
    GRA 104 NPPB-206
  • Seal Type
    Double Lip Contact
  • Series
    PCJ
  • Standards Met
    ABMA, ASTM A48 Class 30
  • Type Of Bearing
    Ball
  • UPC_NO
    4047643202060
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)