Overview
Mfr description
VF4E-122 FLG
- Powder coat epoxy cast iron housing
- Eccentric locking designed for locking in direction of rotation
- Single lip contact seal
Specifications
- Product TypeFlange-Mount Ball Bearing Units
- Bore Diameter
- Housing MaterialCast Iron
- Duty TypeIntermediate Duty
- Bolt Center To Center Length
- Overall Length4.6250 in
- Locking DeviceEccentric Collar
- Expansion TypeNon-Expansion Bearing (Fixed)
- Seal TypeSingle Lip Contact Seal
- Overall Length Diameter
- Overall Height
- Housing Width4.6250 in
- Lubrication TypeLithium Complex NLGI 2 Grease
- Bore TypeStraight
- Overall Width4.6250 in
- Inner Ring Width1.5781 in
- Bearing Material52100 Bearing Steel
- Radial Dynamic Load Capacity5782 lbf
- Radial Static Load Capacity3493 lbf
- Length Through Bore1.5781 in
- Operating Temperature Range-20° to 200 °F
- Max Operating Temperature200 °F
- Finish CoatingGray
- Bolt Size0.5000 in
- Max Rpm2500 rpm
- SeriesVF4E
- ApplicationBrowning - Standard
- Replacement BearingVE-122
- ColorGray
- LubricationLithium Complex NLGI 2 Grease
- LubricantLithium Complex NLGI 2 Grease
- Manufacturer Catalog NumberVF4E-122
- Manufacturer Product Page
- Manufacturer Catalog
- CAD Drawing
- Manufacturer Upc Number662289531790
- UPC_NO662289531790
- Weight3.74 lbs
- Type Of BearingBall
- Mounting Type4-Bolt Flange
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data