Specifications
Dimensions
- Bore Diameter1-3/8 in
- Misalignment Angle1-1/2 °
- Weight4 lbs
Details
- ApplicationGeneral Industrial
- Bearing Material52100 Bearing Steel
- Bearing StyleFlange Block
- Bore TypeStraight
- Cage MaterialNylon
- Duty TypeStandard Duty
- Expansion TypeNon-Expansion Bearing (Fixed)
- Finish CoatingGray Paint
- Housing MaterialCast Iron
- Insert Bearing TypeEccentric Lock - Narrow Inner Race
- Insert Material52100 Bearing Steel
- Locking DeviceEccentric Collar
- Lubricant#2 Lithium
- LubricationGrease
- Lubrication TypeGrease
- Manufacturer Catalog
- Manufacturer Upc Number662798253398
- Max Rpm3500 rpm
- Mounting Type4-Bolt Flange
- Operating Temperature Range200 °F
- Product TypeFlange-Mount Ball Bearing Units
- Seal TypeContact Seal
- SeriesFB220
- Type Of BearingBall
- UPC_NO662798253398
Overview
Mfr description
FB 220 X 1-3/8 4 BOLT FLG
- Interchangeable mounting dimensions with most competitive products - Nitrile Rubber Seals with Steel trash guards