Motion
ST-51C
Ball Bearing Take-Up Unit - Side Mount, 3-3/16 in Bore, Cast Iron Housing, Set Screw Collar, Standard
MI ITEM #00566865
MFR #ST-51C
List Price$2,193.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Bearing Take-Up Unit - Side Mount, 3-3/16 in Bore, Cast Iron Housing, Set Screw Collar, Standard
MI ITEM #00566865
MFR #ST-51C

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,193.67/each for your price

Overview

Mfr description
ST-51C TAKEUP BRG
  • Powder coated epoxy cast iron housing with extended inner ring bearings Zone hardened inner ring with 120° spacing setscrew with diamond faceted setscrews Single lip contact seal Unique land riding retainer design provides superior pocket clearance that allows for 360° grease circulation around the rolling elements resulting in better retained and utilized lubrication. Sealmaster® exclusive lock & pin dimple for direct lubrication and anti-rotation

Specifications

  • Unit Type
    Side Mount
  • Bore Diameter
  • Slot Spacing
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Duty Type
    Standard
  • Seal Type
    Contact Seal
  • Finish Coating
    Black Oxide Coated
  • Operating Temperature Range
    -20 to 220 °F
  • Overall Length
    4.7500 in
  • Housing Width
    3.3750 in
  • Overall Height
    7.2500 in
  • Lubrication Type
    Lubrication Fitting
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Overall Width
    3.2500 in
  • Series
    ST
  • Replacement Bearing
    2-33
  • Type Of Bearing
    Ball Bearing
  • Operating Temperature
    -20 to 220 °F
  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Max Rpm
    1950 rpm
  • Manufacturer Catalog Number
    ST-51C
  • Manufacturer Product Page
  • CAD Drawing
  • Manufacturer Upc Number
    662461024232
  • UPC_NO
    662461024232
  • Weight
    22.1 lbs
  • Radial Dynamic Load Capacity
    17412 lbf
  • Product Type
    Take-Up Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text