Overview
Mfr description
F3W223E FLANG BLK F3-W223E
- 1 7/16" Mounted Ball Bearing, Intermediate Duty, Cast Iron 4-Bolt Square Flange Block, Eccentric Cam Locking Collar, Single Lip Contact Seal
Specifications
- Product TypeFlange-Mount Ball Bearing Units
- Bore Diameter
- Housing MaterialCast Iron
- Duty TypeIntermediate Duty
- Bolt Center To Center Length
- Bearing NumberWG223EL
- Locking DeviceEccentric Collar
- Expansion TypeNon-Expansion Bearing (Fixed)
- Seal TypeE Lip Seal
- Overall Length Diameter
- Housing Width5/8 in
- Country of OriginMexico
- Lubrication TypeRelubricatable
- Bore TypeStraight
- Radial Dynamic Load Capacity5810 lbs
- Radial Static Load Capacity3440 lbs
- Length Through Bore1-31/32 in
- Max Operating Temperature225 °F
- Finish CoatingPowder Coated
- Bolt Size1/2 in
- Max Rpm4800 rpm
- Series200
- Bore Length1-17/32 in
- Standards MetANSI/ABMA STD 9-1990
- Grease TypeExxon Ronex MP Std
- Retainer MaterialNYLON
- UPC_NO662327037437
- Weight3.56 lbs
- Bolt Hole Spacing3-5/8 in
- Type Of BearingBall
- Mounting Type4-Bolt Flange
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data